Pilot Device, Enclosure, Blank, 1 Gang, Polycarbonate

Item #: 0014323

Cat #: CP100NB

UPC: 034481106203

$ 169.13 EA
Company wide:
0 in stock
Blank Cover, Non-Metallic, Pilot Device Enclosure, NEMA 4X, HxWxD: 4.88"x3.50"x3.38", Allows for (1) Device Hole

Overview

Blank Cover, Non-Metallic, Pilot Device Enclosure, NEMA 4X, HxWxD: 4.88"x3.50"x3.38", Allows for (1) Device Hole

Designed for quick and easy installation, Carlon® products are known for durability and flexibility. These products continue to supply the industry with easier upgrades and a service-free product lifecycle for our end users. Carlon® product line offers a range of products of nonmetallic electrical boxes, covers, brackets, floor boxes, enclosures, tubing, conduits, and fittings. These products are suitable for any residential or light commercial applications.

Also known as: 034481106203, CP100NB, CARCP100NB

Specifications

Type: Blank, Enclosure
Color: Gray
Material: Thermoplastic
IP/NEMA Rating: NEMA 4X
Type: Blank, Enclosure
Material: Thermoplastic
Color: Gray
IP/NEMA Rating: NEMA 4X