Wire Retainer

Item #: 0014321

Cat #: TG70WR-X

UPC: 074983793921

Call for price
Company wide:
0 in stock
Wire retainer. Holds wires in place during installation.

Overview

Wire retainer. Holds wires in place during installation.

Wire retainer. Holds wires in place during installation, 1.80".

Also known as: 074983793921, TG70WR-X, PDTTG70WRX

Specifications

Color: Gray
Material: PVC
Length: 1.800 in
Height: 0.470 in
Width: 2.770 in
Color: Gray
Length: 1.800 in
Width: 2.770 in
Material: PVC
Height: 0.470 in