TG-70 DIVIDER WALL 8FT.

Item #: 0014319

Cat #: TGDW8

UPC: 074983794928

$ 0.82 FT
Clearance
Price good while supplies last
Company wide:
80 in stock
TG raceway divider wall. Snaps onto rails in TG raceway base to create separate channels. Must use wire retainers to ensure channel separation per UL/CSA.

Overview

TG raceway divider wall. Snaps onto rails in TG raceway base to create separate channels. Must use wire retainers to ensure channel separation per UL/CSA.

TG raceway divider wall. Snaps onto rails in TG raceway base to create separate channels. Must use wire

Also known as: 074983794928, TGDW8, PDTTGDW8

Specifications

Color: Gray
Length: 8 ft
Material: PVC
Height: 2.380 in
Width: 0.460 in
Color: Gray
Material: PVC
Width: 0.460 in
Length: 8 ft
Height: 2.380 in