3
more

$ 525.04 EA
Company wide:
0
in stock
Documents & Guides
Circuit Safe® Polycarbonate Jic Enclosure Assembly With Hinged Opaque Cover,12" X 10" X 6".
Overview
Circuit Safe® Polycarbonate Jic Enclosure Assembly With Hinged Opaque Cover,12" X 10" X 6".
Also known as: 034481102656, CJ12106, CARCJ12106
Specifications
| Height: | 12 in |
| Material: | Polycarbonate |
| Mounting: | Surface |
| Depth: | 6 in |
| Color: | Gray |
| Width: | 10 in |
| Height: | 12 in |
| Mounting: | Surface |
| Color: | Gray |
| Material: | Polycarbonate |
| Depth: | 6 in |
| Width: | 10 in |