Enclosure, Type 4x, Hinged Cover, 12" x 10" x 6"

Item #: 0014312

Cat #: CC12106

UPC: 034481103653

$ 580.72 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, Type 4x, Hinged Cover, Size/Dims: 12 x 10 x 6 Inch, Polycarbonate/Gray

Overview

Enclosure, Type 4x, Hinged Cover, Size/Dims: 12 x 10 x 6 Inch, Polycarbonate/Gray
Also known as: 034481103653, CC12106, CARCC12106

Specifications

Height: 12 in
Material: Polycarbonate, Polyester
Mounting: Surface
Depth: 6 in
Color: Gray
Width: 10 in
IP/NEMA Rating: NEMA 4X
Height: 12 in
Mounting: Surface
Color: Gray
IP/NEMA Rating: NEMA 4X
Material: Polycarbonate, Polyester
Depth: 6 in
Width: 10 in