
4" Diameter, Ceiling/Fixture Box with Bar Hanger
Item #: 0014309
Cat #: B620HG-UPC
UPC: 034481012641
$ 11.23 EA
Company wide:
256
in stock
Documents & Guides
4 Inch Diameter, Ceiling/Fixture Box with Bar Hanger, Non-Metallic, Depth: 2-1/4". Cubic Inches: 20". Fixture Weight: 50 lbs. Adjustable Bracket Length: 11.50" - 14.50"
Overview
4 Inch Diameter, Ceiling/Fixture Box with Bar Hanger, Non-Metallic, Depth: 2-1/4". Cubic Inches: 20". Fixture Weight: 50 lbs. Adjustable Bracket Length: 11.50" - 14.50"
Round Ceiling Box, Volume 20 Cubic Inches, Diameter 4 Inches, Depth 2-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means 11-1/2 Inches - 14-1/2 Inches Adjustable Bar Hanger, Ground Lug, and Screw Attached
Also known as: 034481012641, B620HG-UPC, CARB620HGUPC
Specifications
| Color: | Blue |
| Mounting: | Bracket |
| Depth: | 2 1/4 in |
| Material: | PVC |
| Cubic Inches: | 20 in³ |
| Color: | Blue |
| Depth: | 2 1/4 in |
| Cubic Inches: | 20 in³ |
| Mounting: | Bracket |
| Material: | PVC |