
4" Round Ceiling Box, Nail-On, 2-1/4" Deep, Non-Metallic
Item #: 0014305
Cat #: B520P-UPC
UPC: 034481006220
$ 4.85 EA
Company wide:
1,700
in stock
Documents & Guides
4 Inch Round Ceiling Box, Nail-On, 2-1/4 Inch Deep, Cubic Inches: 20, 6 Integral Clamps, Fixture Spacing For 2-3/4 Inch and 3-1/2 Inch, Non-Metallic
Overview
4 Inch Round Ceiling Box, Nail-On, 2-1/4 Inch Deep, Cubic Inches: 20, 6 Integral Clamps, Fixture Spacing For 2-3/4 Inch and 3-1/2 Inch, Non-Metallic
Suitable for fixture support up to 50 lbs. Ceiling Box, Volume 20 Cubic Inches, Diameter 4 Inches, Depth 2-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Captive Nails, with Ground Lug and Screw Attached
Also known as: 034481006220, B520P-UPC, CARB520PUPC, 4/0 NAIL ON, 4/0 CEILING BOX
Specifications
| Color: | Blue |
| Depth: | 2 1/4 in |
| Mounting: | Nail On |
| Cubic Inches: | 20 in³ |
| Color: | Blue |
| Mounting: | Nail On |
| Depth: | 2 1/4 in |
| Cubic Inches: | 20 in³ |