
3" Round Ceiling Box, Depth: 2-3/4", Nail-On, Non-Metallic
Item #: 0014303
Cat #: B518P-UPC
UPC: 034481006206
$ 6.93 EA
Company wide:
17
in stock
Documents & Guides
3" Diameter, Nail-On, Ceiling/Fixture Box, Non-Metallic, Depth: 2-3/4". Cubic Inches: 18". Integral Clamps: 4.
Overview
3" Diameter, Nail-On, Ceiling/Fixture Box, Non-Metallic, Depth: 2-3/4". Cubic Inches: 18". Integral Clamps: 4.
Carlon® non-metallic boxes feature PVC construction for easier installation, greater performance, and lower installation cost. Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code®, they make fast work of any residential or light commercial application.
Also known as: 034481006206, B518P-UPC, CARB518P
Specifications
| Diameter: | 3 in |
| Color: | Blue |
| Mounting: | Clamp, Nail On |
| Depth: | 2 3/4 in |
| Cubic Inches: | 18 in³ |
| Diameter: | 3 in |
| Mounting: | Clamp, Nail On |
| Cubic Inches: | 18 in³ |
| Color: | Blue |
| Depth: | 2 3/4 in |