
Switch/Outlet Box with Bracket, 4-Gang, Depth: 2-1/2", Nail-On, Non-Metallic
Item #: 0014301
Cat #: B455A-UPC
UPC: 034481020615
$ 9.65 EA
Company wide:
934
in stock
Documents & Guides
4-Gang, Switch/Outlet Box with Bracket Support, Nail-On, Non-Metallic, Depth: 2-1/2", Cubic Inches: 55", Includes Clamps
Overview
4-Gang, Switch/Outlet Box with Bracket Support, Nail-On, Non-Metallic, Depth: 2-1/2", Cubic Inches: 55", Includes Clamps
Carlon is a leading manufacturer of nonmetallic products that have become a standard in the electrical industry. Since their inception, these products have earned the approval of many industry organizations. At Carlon, we continue to develop products that make installations and upgrades easier and provide a long and service-free life for our end users.
Also known as: 034481020615, B455A-UPC, CARB455AUPC
Specifications
| Color: | Blue |
| Mounting: | Clamp, Bracket, Nail On |
| Depth: | 2 1/2 in |
| Gangs: | 4 |
| Cubic Inches: | 60 in³ |
| Color: | Blue |
| Depth: | 2 1/2 in |
| Cubic Inches: | 60 in³ |
| Mounting: | Clamp, Bracket, Nail On |
| Gangs: | 4 |