
4" Square Switch/Outlet Box, 1-Gang, Depth: 2-5/8", Nail-On, Non-Metallic
Item #: 0014300
Cat #: B432A-UPC
UPC: 034481012634
$ 11.23 EA
Company wide:
13
in stock
Documents & Guides
4" Square Switch/Outlet Box, Nail-On, Non-Metallic, Depth: 2-5/8". Cubic Inches: 32". Includes: Clamps
Overview
4" Square Switch/Outlet Box, Nail-On, Non-Metallic, Depth: 2-5/8". Cubic Inches: 32". Includes: Clamps
Carlon is a leading manufacturer of nonmetallic products that have become a standard in the electrical industry. Since their inception, these products have earned the approval of many industry organizations. At Carlon, we continue to develop products that make installations and upgrades easier and provide a long and service-free life for our end users.
Also known as: 034481012634, B432A-UPC, CARB432AUPC, smurf tube
Specifications
| Color: | Blue |
| Mounting: | Clamp, Nail On |
| Depth: | 2 5/8 in |
| Gangs: | 1 |
| Cubic Inches: | 32 in³ |
| Color: | Blue |
| Depth: | 2 5/8 in |
| Cubic Inches: | 32 in³ |
| Mounting: | Clamp, Nail On |
| Gangs: | 1 |