This product has been discontinued.

Switch/Outlet Box with Bracket, 2-Gang, Depth: 3", Non-Metallic
Item #: 0014297
Cat #: B232B-UPC
UPC:
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
2-Gang, Switch/Outlet Box with Bracket, Non-Metallic, Depth: 3", Width: 4", Cubic Inches: 32".
Overview
2-Gang, Switch/Outlet Box with Bracket, Non-Metallic, Depth: 3", Width: 4", Cubic Inches: 32".
PVC construction for easier installation, greater performance and lower installation cost Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code Two-Gang Bracket New Work Outlet Box, Volume 32 Cubic Inches, Length 3-3/4 Inches, Width 4 Inches, Depth 3 Inches, Color blue, Material PVC, Mounting Means Bracket for 3/8 Inch to 5/8 Inch Wallboard - Steel or Wood Stud Mounting
Also known as: B232B-UPC, CARB232BUPC
Specifications
| Depth: | 3 in |
| Gangs: | 2 |
| Mounting: | Bracket |
| Cubic Inches: | 32 in³ |
| Depth: | 3 in |
| Mounting: | Bracket |
| Gangs: | 2 |
| Cubic Inches: | 32 in³ |