
4" Square, Outlet/Switch Box, Depth: 2-3/8", Non-Metallic
Item #: 0014276
Cat #: A5217DE
UPC: 034481198321
$ 7.49 EA
Company wide:
720
in stock
Documents & Guides
4" Square, ENT Outlet/Switch Box with Brackets, Non-Metallic, Quick Connect, Depth: 2-3/8". Knockouts: 1/2" & 3/4". Cubic Inches: 30.3"
Overview
4" Square, ENT Outlet/Switch Box with Brackets, Non-Metallic, Quick Connect, Depth: 2-3/8". Knockouts: 1/2" & 3/4". Cubic Inches: 30.3"
Carlon is a leading manufacturer of nonmetallic products that have become a standard in the electrical industry. Since their inception, these products have earned the approval of many industry organizations. At Carlon, we continue to develop products that make installations and upgrades easier and provide a long and service-free life for our end users.
Also known as: 034481198321, A5217DE, CARA5217DE, smurf box
Specifications
| Color: | Blue |
| Depth: | 2 3/8 in |
| Mounting: | Bracket, Screw On, Nail On |
| Cubic Inches: | 30.300 in³ |
| Color: | Blue |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 2 3/8 in |
| Cubic Inches: | 30.300 in³ |