
1-1/2" Deep, 4" Square, ENT Outlet/Switch Box
Item #: 0014275
Cat #: A52151E
UPC: 034481074052
$ 5.64 EA
Company wide:
0
in stock
Documents & Guides
4" Square, ENT Outlet/Switch Box with Brackets, Non-Metallic, Quick Connect, Depth: 1-1/2". Knockouts: 3/4". Cubic Inches: 20".
Overview
4" Square, ENT Outlet/Switch Box with Brackets, Non-Metallic, Quick Connect, Depth: 1-1/2". Knockouts: 3/4". Cubic Inches: 20".
Outlet Box, Volume 20 Cubic Inches, Length 4 Inches, Width 4 Inches, Depth 1.60 Inches, Number of Knockouts 7, Knockout Size 3/4 Inch, Material PVC
Also known as: 034481074052, A52151E, CARA52151E
Specifications
| Color: | Blue |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 1 1/2 in |
| Cubic Inches: | 20 in³ |
| Color: | Blue |
| Depth: | 1 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Cubic Inches: | 20 in³ |