4" Square Switch/Outlet Box with Bracket, Depth: 1-1/2", Non-Metallic

Item #: 0014273

Cat #: A521DE

UPC: 034481074151

$ 7.14 EA
Company wide:
112 in stock
Documents & Guides
4" Square, ENT Outlet/Switch Box with Brackets, Non-Metallic, Quick Connect, Depth: 1-1/2". Knockouts: 1/2" & 3/4". Cubic Inches: 20"

Overview

4" Square, ENT Outlet/Switch Box with Brackets, Non-Metallic, Quick Connect, Depth: 1-1/2". Knockouts: 1/2" & 3/4". Cubic Inches: 20"

Carlon blue ENT boxes deliver high-capacity, corrosion-resistant performance for commercial, institutional, and industrial installations where Electrical Nonmetallic Tubing (ENT) is specified. Molded from durable non-metallic materials and finished in distinctive blue for easy identification, these boxes simplify wiring with generous internal volumes—up to 22 cu. in. for single-gang and 38 cu. in. for double-gang—while offering selective ENT openings in 1/2", 3/4" and 1" sizes to match job requirements. Designed for reliable long-term service, Carlon blue ENT boxes resist corrosion and moisture, are compatible with standard covers, extenders, and conduit fittings, and streamline installation, inspection, and maintenance in both new construction and retrofit projects.

Also known as: 034481074151, A521DE, CARA521DE

Specifications

Color: Blue
Mounting: Bracket, Screw On, Nail On
Depth: 1 1/2 in
Cubic Inches: 20 in³
Color: Blue
Depth: 1 1/2 in
Mounting: Bracket, Screw On, Nail On
Cubic Inches: 20 in³