4" Square ENT Box Extender, 1/2" Raised, Non-Metallic

Item #: 0014264

Cat #: A420

UPC: 034481101024

$ 3.87 EA
Company wide:
741 in stock
Documents & Guides
4 Inch Square, Non-Metallic, ENT Box Extender, 1/2 Inch Raised, 6.100 Cubic Inches, Blue

Overview

4 Inch Square, Non-Metallic, ENT Box Extender, 1/2 Inch Raised, 6.100 Cubic Inches, Blue

Carlon is a leading manufacturer of nonmetallic products that have become a standard in the electrical industry. Since their inception, these products have earned the approval of many industry organizations. At Carlon, we continue to develop products that make installations and upgrades easier and provide a long and service-free life for our end users.

Also known as: 034481101024, A420, CARA420, 4 square adjusta box

Specifications

Color: Blue
Gangs: 2
Depth: 1/2 in
Cubic Inches: 6.100 in³
Color: Blue
Depth: 1/2 in
Gangs: 2
Cubic Inches: 6.100 in³