4" Square Box Cover, 1-Gang, Non-Metallic

Item #: 0014262

Cat #: A414

UPC: 034481101345

$ 8.39 EA
Company wide:
235 in stock
Documents & Guides
4" Square, 1-Gang, Non-Metallic Box Cover, 1-1/4" Raised, 8.1 Cubic Inches. For Use With One Device.

Overview

4" Square, 1-Gang, Non-Metallic Box Cover, 1-1/4" Raised, 8.1 Cubic Inches. For Use With One Device.

Carlon blue ENT boxes deliver high-capacity, corrosion-resistant performance for commercial, institutional, and industrial installations where Electrical Nonmetallic Tubing (ENT) is specified. Molded from durable non-metallic materials and finished in distinctive blue for easy identification, these boxes simplify wiring with generous internal volumes—up to 22 cu. in. for single-gang and 38 cu. in. for double-gang—while offering selective ENT openings in 1/2", 3/4" and 1" sizes to match job requirements. Designed for reliable long-term service, Carlon blue ENT boxes resist corrosion and moisture, are compatible with standard covers, extenders, and conduit fittings, and streamline installation, inspection, and maintenance in both new construction and retrofit projects.

Also known as: 034481101345, A414, CARA414

Specifications

Color: Blue
Depth: 1 1/4 in
Gangs: 1
Cubic Inches: 8.100 in³
Color: Blue
Gangs: 1
Depth: 1 1/4 in
Cubic Inches: 8.100 in³