4" Square, 1-Gang, Non-Metallic, ENT Box Extender

Item #: 0014261

Cat #: A413

UPC: 034481101338

$ 6.47 EA
Company wide:
102 in stock
Documents & Guides
4" Square, 1-Gang, Non-Metallic, ENT Box Extender, 1" Raised, Cubic Inches: 6.6", Blue

Overview

4" Square, 1-Gang, Non-Metallic, ENT Box Extender, 1" Raised, Cubic Inches: 6.6", Blue

Carlon is a leading manufacturer of nonmetallic products that have become a standard in the electrical industry. Since their inception, these products have earned the approval of many industry organizations. At Carlon, we continue to develop products that make installations and upgrades easier and provide a long and service-free life for our end users.

Also known as: 034481101338, A413, CARA413, mud ring, plastic mud ring, mod ring, plastic mod ring

Specifications

Color: Blue
Gangs: 1
Depth: 1 in
Cubic Inches: 6.600 in³
Color: Blue
Depth: 1 in
Gangs: 1
Cubic Inches: 6.600 in³