4" Square ENT Box Extender, 1/2" Raised, Non-Metallic

Item #: 0014258

Cat #: A410

UPC: 034481101017

$ 2.83 EA
Company wide:
1,076 in stock
Documents & Guides
4" Square, 1-Gang, Non-Metallic, ENT Box Extender, 1/2 Inch Raised, Cubic Inches: 3.5 Inch, Blue

Overview

4" Square, 1-Gang, Non-Metallic, ENT Box Extender, 1/2 Inch Raised, Cubic Inches: 3.5 Inch, Blue

Carlon is a leading manufacturer of nonmetallic products that have become a standard in the electrical industry. Since their inception, these products have earned the approval of many industry organizations. At Carlon, we continue to develop products that make installations and upgrades easier and provide a long and service-free life for our end users.

Also known as: 034481101017, A410, CARA410, plaster ring

Features & Benefits

  • DURABLE design for long life
  • RELACEMENT CORD
  • ABRASION RESISTANT
  • 13 Amps, 125 Volts, 1625 Watts

Specifications

Color: Blue
Gangs: 1
Material: Non-Metallic
Depth: 1/2 in
Cubic Inches: 3.500 in³
Color: Blue
Material: Non-Metallic
Cubic Inches: 3.500 in³
Gangs: 1
Depth: 1/2 in