Wire Retainer

Item #: 0014189
Cat #: T70WR-X
UPC: 074983631384
Add to cart for price
Company wide:
170 in stock
Wire Retainer, PVC, Gray, Holds Wires In Place During Installation

Overview

Wire Retainer, PVC, Gray, Holds Wires In Place During Installation
Wire retainer. Holds wires in place during installation, 1.40".
Also known as: 074983631384, T70WR-X, PDTT70WRX

Specifications

Color: Gray
Material: PVC
Length: 1.400 in
Product Height: 0.610 in
Product Width: 2.710 in
Color: Gray
Length: 1.400 in
Product Width: 2.710 in
Material: PVC
Product Height: 0.610 in

Customer Reviews

No reviews for this product
(0)