Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S29431

Item #: 0014155
Cat #: S2240
UPC: 045923022401
Call for price
Company wide:
0 in stock
39 Watt; Halogen; PAR30; Clear; 1500 Average rated hours; 530 Lumens; Medium Base; 120 Volt

Overview

39 Watt; Halogen; PAR30; Clear; 1500 Average rated hours; 530 Lumens; Medium Base; 120 Volt
Also known as: 045923022401, S2240, SATS2240

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Lumens: 530
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Wattage: 39
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Lumens: 530
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Dimmable: Yes
Color: Clear
Base: Medium Screw (E26)
Wattage: 39
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)