Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S29416

Item #: 0014153
Cat #: S2237
UPC: 045923022371
Call for price
Company wide:
0 in stock
60 Watt; Halogen; PAR30; Clear; 1500 Average rated hours; 1090 Lumens; Medium Base; 120 Volt

Overview

60 Watt; Halogen; PAR30; Clear; 1500 Average rated hours; 1090 Lumens; Medium Base; 120 Volt
Also known as: 045923022371, S2237, SATS2237

Specifications

Color: Clear
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 1090
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: PAR30 (Sealed Beam)
Wattage: 60
Dimmable: Yes
Light Technology: Halogen
Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 1090
Color Rendering Index (CRI): 100
Wattage: 60
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)