EWD AH8400VM Modular HG Duplex Rece
Item #: 0014115
Cat #: 03943
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
CAMCO 03943 4500W FLAT ELEM
HWHE
Overview
CAMCO 03943 4500W FLAT ELEM
HWHE
Also known as: 03943, CAM03943
Specifications
| Width: | 4 1/16 in |
| Material: | Fiberglass |
| Gangs: | 1 |
| Depth: | 2 1/2 in |
| Height: | 4 1/16 in |
| Mounting: | Nail On |
| Cubic Inches: | 32.300 in³ |
| Width: | 4 1/16 in |
| Gangs: | 1 |
| Height: | 4 1/16 in |
| Cubic Inches: | 32.300 in³ |
| Material: | Fiberglass |
| Depth: | 2 1/2 in |
| Mounting: | Nail On |