Sustainable

Dimmer, 600W, RadioRA-2, Terra Cotta

Item #: 0013778
Cat #: RRD-6NA-TC
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
RadioRA-2 Slide Dimmer, 600W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Terra Cotta

Overview

RadioRA-2 Slide Dimmer, 600W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Terra Cotta
RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Approved LEDs, CFL, Multi-location/single-pole, neutral required, 120V 600W/600VA in terracotta
Also known as: RRD-6NA-TC, LUTRRD6NATC

Specifications

Color: Terracotta
Wattage: 600
Volts AC: 120
Mounting: Surface
Color: Terracotta
Volts AC: 120
Wattage: 600
Mounting: Surface

Customer Reviews

No reviews for this product
(0)