
Standard Fork, Vinyl-Insulated, WR: 16 - 14, Stud Size: 10
Item #: 0013746
Cat #: MVU14-10FX
UPC: 051128588833
$ 0.43 EA
Company wide:
0
in stock
Documents & Guides
Standard Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 10, Color: Blue, 100/PK
Overview
Standard Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 10, Color: Blue, 100/PK
3MÖ ScotchlokÖ Standard Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128588833, MVU14-10FX, MMMMVU1410FX
Specifications
| Color: | Blue |
| Material: | Vinyl |
| Size: | 10 |
| Allowable Gauge Range: | 16 - 14 |
| Color: | Blue |
| Size: | 10 |
| Material: | Vinyl |
| Allowable Gauge Range: | 16 - 14 |