Inside Corner Fitting / T-70 Raceway, Off-White

Item #: 0013741

Cat #: T70ICIW

UPC: 074983630684

$ 27.56 EA
Company wide:
11 in stock
Inside Corner Fitting / T-70 Raceway, Non-Metallic, Off-White

Overview

Inside Corner Fitting / T-70 Raceway, Non-Metallic, Off-White

Inside corner fitting. Used to join sections of T-70 raceway at inside corners. Off White.

Also known as: 074983630684, T70ICIW, PDTT70ICIW

Specifications

Color: White
Material: PVC
Height: 3 in
Length: 3.490 in
Width: 3.490 in
Color: White
Height: 3 in
Width: 3.490 in
Material: PVC
Length: 3.490 in