Cable Tie Mount, .86", Screw Applied, Nylon, Natural

Item #: 0013727

Cat #: TM3S10-C

UPC: 074983582808

$ 0.64 EA
Company wide:
10,100 in stock
Cable Tie Mount, .86", #10 (M5) Screw Applied, Nylon, Natural, Pack of 100

Overview

Cable Tie Mount, .86", #10 (M5) Screw Applied, Nylon, Natural, Pack of 100

Cable Tie Mount. 0.61 Inch (15.5 mm) Width. Width. No. 10 (M5) Screw. Unique cradle design provides maximum stability for the cable bundle. Low profile design keeps bundle close to mounting surface where overhead space is limited. Material is Nylon 6.6. Use with Miniature through Light Heavy Panduit Cable Ties. Color is Natural.

Also known as: 074983582808, TM3S10-C, PDTTM3S10C

Specifications

Color: Natural
Material: Nylon
Length: 0.860 in
Mounting: # 10 Screw
Color: Natural
Length: 0.860 in
Material: Nylon
Mounting: # 10 Screw