2
more

Cable Tie Mount, Tie Anchor, 3/4", Screw Applied, 4-Way, Natural
Item #: 0013722
Cat #: TA1S8-C
UPC: 074983580200
$ 0.43 EA
Company wide:
2,000
in stock
Documents & Guides
Cable Tie Mount, Tie Anchor Mount, Natural, PA 6.6, 0.75 x 0.38 Inch, #8 Screw, PK100
Overview
Cable Tie Mount, Tie Anchor Mount, Natural, PA 6.6, 0.75 x 0.38 Inch, #8 Screw, PK100
Panduit TA1S8-C cable tie anchor mount is a low profile and versatile screw-installed mount that is ideal for applications where space is limited. This mount has four-way cable tie entry for easy orientation of wires and cables with the option to mount in-line or perpendicular to the wire bundle. Install with a #8 (M4) screw. Use with miniature, intermediate and standard Cable Ties. For indoor use, are made of Nylon 6.6, are natural in color, and comes in packages of 100.
Also known as: 074983580200, TA1S8-C, PDTTA1S8C
Specifications
| Length: | 3/4 in |
| Color: | Natural |
| Material: | Nylon |
| Mounting: | # 8 Screw |
| Length: | 3/4 in |
| Material: | Nylon |
| Color: | Natural |
| Mounting: | # 8 Screw |