Masonry push barb cable tie mount

Item #: 0013721

Cat #: MPMS25-C0

UPC: 074983221943

$ 0.76 EA
Company wide:
0 in stock
Masonry push barb cable tie mount, standard, .25" (6.4mm) hole, black, standard package.

Overview

Masonry push barb cable tie mount, standard, .25" (6.4mm) hole, black, standard package.
Also known as: 074983221943, MPMS25-C0, PDTMPMS25C0

Specifications

Color: Black
Length: 0.270 in
Width: 0.400 in
Color: Black
Width: 0.400 in
Length: 0.270 in