1
more

Cable Tie, Intermediate, UV Rated Nylon, Black, 8" Long, 1000/PK
Item #: 0013682
Cat #: BT2I-M0
UPC: 074983413638
$ 0.14 EA
Company wide:
12,000
in stock
Documents & Guides
Cable Tie, Weather Resistant, Nylon 6.6, Black, Dome-Top Head with Stainless Steel Locking Barb, Intermediate Cross Section, 8 In Long, .141 In Wide, 2 In Max Bundle, 40 lb Tensile Strength, .041 In Thick, Order in Multiples of 1000
Overview
Cable Tie, Weather Resistant, Nylon 6.6, Black, Dome-Top Head with Stainless Steel Locking Barb, Intermediate Cross Section, 8 In Long, .141 In Wide, 2 In Max Bundle, 40 lb Tensile Strength, .041 In Thick, Order in Multiples of 1000
Cable Tie, Metal Barb, 8 Inches (203 mm) Length, Intermediate, Black. Weather Resistant for greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. Dome-top head features unique patented design with round, smooth edges. Stainless steel locking barb provides consistent performance, reliability and infinite adjustability through entire bundle range. High strength and low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.
Also known as: 074983413638, BT2I-M0, PDTBT2IM0, Solar Tie
Specifications
| Color: | Black |
| Width: | 0.141 in |
| Weight Capacity: | 40 lbs |
| Length: | 8 in |
| Material: | Nylon |
| Size: | Intermediate |
| Product Thickness: | 0.041 in |
| Family / Style: | Dome-Top® |
| Color: | Black |
| Weight Capacity: | 40 lbs |
| Material: | Nylon |
| Product Thickness: | 0.041 in |
| Width: | 0.141 in |
| Length: | 8 in |
| Size: | Intermediate |
| Family / Style: | Dome-Top® |