
Cable Tie, Standard, 14-1/2" Long, Nylon, Natural, 1000/PK
Item #: 0013674
Cat #: PLT4S-M
UPC: 074983540815
$ 0.29 EA
Company wide:
28,000
in stock
Documents & Guides
Cable Tie, 14.5", Nylon, Standard Cross Section, Natural, Pack of 1000
Overview
Cable Tie, 14.5", Nylon, Standard Cross Section, Natural, Pack of 1000
Cable Tie, 14.5 Inches (368 mm) Length, Standard, 50 Pounds Minimum Loop Tensile Strength, Nylon 6.6, Natural. Material Flammability Rating of V-2. For indoor use. One-piece construction for consistent performance and reliability. Low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.
Also known as: 074983540815, PLT4S-M, PDTPLT4SM
Specifications
| Width: | 0.190 in |
| Size: | Standard |
| Color: | Natural |
| Weight Capacity: | 50 lbs |
| Material: | Nylon |
| Length: | 14.500 in |
| Product Thickness: | 0.052 in |
| Family / Style: | Pan-Ty® |
| Width: | 0.190 in |
| Color: | Natural |
| Material: | Nylon |
| Product Thickness: | 0.052 in |
| Size: | Standard |
| Weight Capacity: | 50 lbs |
| Length: | 14.500 in |
| Family / Style: | Pan-Ty® |