Cable Tie, 7.4", Weather Resistant Nylon, Black, 1000/PK

Item #: 0013669

Cat #: PLT2S-M0

UPC: 074983540792

$ 0.11 EA
Company wide:
4,000 in stock
Cable Tie, 7.4", Weather Resistant Nylon, Standard Cross Section, Black, Pack of 1000

Overview

Cable Tie, 7.4", Weather Resistant Nylon, Standard Cross Section, Black, Pack of 1000

One-piece locking wedge for consistent performance and reliability. Low thread force and high loop tensile strength.

Also known as: 074983540792, PLT2S-M0, PDTPLT2SM0

Specifications

Width: 0.190 in
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.400 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Black
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Length: 7.400 in
Family / Style: Pan-Ty®