Fire Alarm Cable, FPLR-Non Plenum, 12/2, 300V, Nonshielded

Item #: 0013660

Cat #: H41202

UPC:

Company wide:
0 in stock
Documents & Guides
Fire Alarm Cable, FPLR-Non Plenum Rated, Nonshielded, 300V, 12 AWG, 2 Conductor Solid Bare Copper

Overview

Fire Alarm Cable, FPLR-Non Plenum Rated, Nonshielded, 300V, 12 AWG, 2 Conductor Solid Bare Copper
Also known as: H41202, OMNH41202

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Color: Red
Conductors: 2
Gauge: 12 AWG
Jacket: Riser
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Material: Copper
Shielding: Unshielded