
HPS FS2000MQMJ FUSION 2000VA
Item #: 0013653
Cat #: FS2000MQMJ
UPC: 803423107598
Company wide:
0
in stock
Documents & Guides
HPS FS2000MQMJ FUSION 2000VA 240X480-120X240
Overview
HPS FS2000MQMJ FUSION 2000VA 240X480-120X240
Also known as: 803423107598, FS2000MQMJ, HMDFS2000MQMJ
Specifications
| Volt Amps: | 2kVA |
| Type: | Dry Type Transformer |
| Primary Voltage: | 240x480 |
| Secondary Voltage: | 120/240 |
| Volt Amps: | 2kVA |
| Primary Voltage: | 240x480 |
| Type: | Dry Type Transformer |
| Secondary Voltage: | 120/240 |