Cable Tie, Miniature, 8", Plenum Rated Nylon, Natural, 1000/PK

Item #: 0013651

Cat #: PLT2M-M

UPC: 074983540266

$ 0.07 EA
Company wide:
105,000 in stock
Documents & Guides
Cable Tie, Miniature, 8", Plenum Rated Nylon, Miniature Cross Section, Natural, Pack of 1000

Overview

Cable Tie, Miniature, 8", Plenum Rated Nylon, Miniature Cross Section, Natural, Pack of 1000

The Panduit® PLT2M-M Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. The ties have a miniature cross section of 8 IN in length and come in a pack of 1000. They are made from nylon 6.6 and are natural in color.

Also known as: 074983540266, PLT2M-M, PDTPLT2MM

Specifications

Width: 0.980 in
Color: Natural
Weight Capacity: 18 lbs
Length: 8 in
Material: Nylon
Size: Miniature
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Width: 0.980 in
Weight Capacity: 18 lbs
Material: Nylon
Family / Style: Pan-Ty®
Color: Natural
Length: 8 in
Size: Miniature
Product Thickness: 0.043 in