M12 FUEL Screwdriver Kit

Item #: 0013635

Cat #: 2402-22

UPC: 045242268252

$ 216.41 EA
Company wide:
4 in stock
Documents & Guides
Screwdriver, 12V, Cordless, RPM: 0-450/0-1,700, Max Power: 325 in-lbs, Voltage: 12V, Chuck: 1/4" Hex, Includes: (2) M12 2.0 Compact Battery, Charger, Belt Hook & Hard Case

Overview

Screwdriver, 12V, Cordless, RPM: 0-450/0-1,700, Max Power: 325 in-lbs, Voltage: 12V, Chuck: 1/4" Hex, Includes: (2) M12 2.0 Compact Battery, Charger, Belt Hook & Hard Case

The M12™ FUEL™ 1/4 in. hex 2-speed screwdriver kit delivers longer productivity in a compact size. This 2-speed screwdriver provides up to 10X longer motor life, 2X more power, and 4X more runtime. The POWERSTATE™ brushless motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. The REDLITHIUM™ 2.0 battery pack delivers up to 20% more power and 2X more recharges than standard lithium-ion batteries, as well as best-in-class performance in extreme jobsite conditions. The inboard fuel gauge helps you monitor the charge more accurately, so there’s less downtime on the job. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The M12 FUEL™l 1/4 in. hex 2-speed screwdriver’s optimized design results in superior speed for greater productivity on the jobsite. Its compact size allows users to work in tight spaces. The built-in LED work light illuminates work surfaces in dark work spots.

Also known as: 045242268252, 2402-22, MIL240222

Features & Benefits

  • POWERSTATE™ Brushless motor: delivers up to 325 in. lbs of torque with maximum sustained torque to complete a variety of applications
  • REDLINK Plus™ Intelligence: The most advanced system of cordless power tool electronics. provides optimized performance and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM™ Battery Technology: Superior performance delivers more work per charge and more work over pack life than any battery on the market
  • Includes 2.0 Amp hour battery packs

Specifications

Type: Kit, Lithium Battery, Screwdriver, Charger
Volts DC: 12
Type: Kit, Lithium Battery, Screwdriver, Charger
Volts DC: 12