1
more

Cable Tie, Intermediate, UV Rated Nylon, 5.6", Black, 1000/PK
Item #: 0013632
Cat #: PLT1.5I-M0
UPC: 074983541454
$ 0.10 EA
Company wide:
0
in stock
Documents & Guides
Cable Tie, Intermediate, Nylon, 5.6" Long, UV Rated Nylon, Black, .142" Wide, .045" Thick, 40lb Tensile Strength, 1.38" Max Bundle Diameter, 1000/PK
Overview
Cable Tie, Intermediate, Nylon, 5.6" Long, UV Rated Nylon, Black, .142" Wide, .045" Thick, 40lb Tensile Strength, 1.38" Max Bundle Diameter, 1000/PK
Cable Tie, 5.6 Inches (142 mm) Length, Intermediate, 40 Pounds Minimum Loop Tensile Strength, Weather Resistant Nylon 6.6, Black. Material Flammability Rating of V-2. Weather Resistant material has greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. One-piece construction for consistent performance and reliability. Low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.
Also known as: 074983541454, PLT1.5I-M0, PDTPLT15IM0, Solar Tie
Specifications
| Width: | 0.142 in |
| Color: | Natural |
| Diameter: | 1.380 in |
| Weight Capacity: | 40 lbs |
| Material: | Nylon |
| Length: | 5.600 in |
| Size: | Intermediate |
| Product Thickness: | 0.045 in |
| Family / Style: | Pan-Ty® |
| Width: | 0.142 in |
| Diameter: | 1.380 in |
| Material: | Nylon |
| Size: | Intermediate |
| Family / Style: | Pan-Ty® |
| Color: | Natural |
| Weight Capacity: | 40 lbs |
| Length: | 5.600 in |
| Product Thickness: | 0.045 in |