E750+FBPC1+FB2X FACTORY WIRED

Item #: 0013607

Cat #: E750WB

UPC: 783472002504

$ 393.71 EA
Company wide:
2 in stock
Documents & Guides
Encapsulated Industrial Control Transformer 750VA, Volts Primary: 220x440, 230x460, 240x 480, Volts Secondary: 110, 115, 120, Frequency 50/60 HZ/60 HZ, Secondary Fuse Midget Cartridge, 13/32 IN x 1-1/2 IN

Overview

Encapsulated Industrial Control Transformer 750VA, Volts Primary: 220x440, 230x460, 240x 480, Volts Secondary: 110, 115, 120, Frequency 50/60 HZ/60 HZ, Secondary Fuse Midget Cartridge, 13/32 IN x 1-1/2 IN

The SolaHD SBE Encapsulated industrial control transformers are epoxy encapsulated to seal the transformer windings against moisture, dirt and industrial contaminants. Extra deep, molded terminal barriers reduce the chance of electrical failure as the result of arcing or frayed lead wires. The rugged construction and proven reliability of the SBE design is uniquely suited for all industrial environments. 

Also known as: 783472002504, E750WB, SOLE750WB

Specifications

Volt Amps: 750
Phase: 1
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 750
Secondary Voltage: 120, 115, 110
Phase: 1
Primary Voltage: 240/480, 220/440, 230/460