12/2 Solid, 600V, Steel Armor, 1000'

Item #: 0013602

Cat #: 3904-60-00

UPC: 077680259370

Company wide:
0 in stock
Documents & Guides
12/2 Copper Conductors with Ground, 600V, Interlocked Galvanized Interlocked Steel Armor, Solid, 1000 ft. Reel. Wire Colors (120 Volt): Black, Red, White w/Red, White w/Blk, Green. O.D.: 0.586" Plus Type.

Overview

12/2 Copper Conductors with Ground, 600V, Interlocked Galvanized Interlocked Steel Armor, Solid, 1000 ft. Reel. Wire Colors (120 Volt): Black, Red, White w/Red, White w/Blk, Green. O.D.: 0.586" Plus Type.

Atkore's MC Plus is the modern-day Type MC homerun cable that incorporates a neutral per-phase design ideal for multi-wire branch circuit applications and addresses harmonics distortions in power distribution systems. MC Plus's neutral per-phase design eliminates shared neutrals and the risk of overloading. This design also helps quickly identify faulty circuits, reducing outages. The MC Plus cable offers improved safety and efficiency in electrical systems for a range of applications.

Also known as: 077680259370, 3904-60-00, AFC39046000

Specifications

Conductors: 2
Jacket: Steel
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Conductors: 2
Length: 1000 ft
Material: Copper
Stranding: Solid
Jacket: Steel
Gauge: 12 AWG
Volts AC: 600