Cable Tie, Standard, 11.5" Long, Nylon, Natural Color, 100/Pack

Item #: 0013596

Cat #: PLT3S-C

UPC: 074983540662

$ 0.53 EA
Company wide:
15,600 in stock
Cable Tie, Nylon, Standard Cross Section, Natural Color, 11.6 Inch Long, .190 Inch Wide, 3" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100

Overview

Cable Tie, Nylon, Standard Cross Section, Natural Color, 11.6 Inch Long, .190 Inch Wide, 3" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100

Cable Tie, 11.5 Inches (292 mm) Standard, 50 Pounds Minimum Loop Tensile Strength, Nylon 6.6, Natural. Material Flammability Rating of V-2. For indoor use. One-piece construction for consistent performance and reliability. Low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.

Also known as: 074983540662, PLT3S-C, PDTPLT3SC

Specifications

Width: 0.190 in
Size: Standard
Length: 11.500 in
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Length: 11.500 in
Weight Capacity: 50 lbs
Product Thickness: 0.052 in
Size: Standard
Color: Natural
Material: Nylon
Family / Style: Pan-Ty®