Cordless Jig Saw

Item #: 0013579

Cat #: DCS331M1

UPC: 885911312349

Company wide:
0 in stock
Documents & Guides
Jig Saw, 20V Max, Cordless, SPM: 0 - 3000, Stroke Length: 1", Voltage: 20V, Weight: 6.8 lbs, Includes: (1) 20V Max Battery, Charger, Jig Saw Blade, Kit Box & Jig Saw

Overview

Jig Saw, 20V Max, Cordless, SPM: 0 - 3000, Stroke Length: 1", Voltage: 20V, Weight: 6.8 lbs, Includes: (1) 20V Max Battery, Charger, Jig Saw Blade, Kit Box & Jig Saw

The DCS331M1 20V MAX Jig Saw Kit has an all metal, lever-action keyless blade clamp designed for quick and easy blade changes and an all-metal keyless shoe bevel with four detents to make bevel adjustments easy. The variable speed trigger provides up to 3,000 strokes per minute to easily adjust speeds during cutting and 4-position orbital action for wood cutting. A removable shoe cover helps protect materials from scratches and the dust blower helps users see where they're cutting.

Also known as: 885911312349, DCS331M1, DEWDCS331M1

Specifications

Volts DC: 20
Type: Cordless
Volts DC: 20
Type: Cordless