High Temp Wire, Type TGGT, 14/1, 600V, 250 Deg Celsius

Item #: 0013575

Cat #: C41401.

UPC:

Company wide:
0 in stock
Documents & Guides
High Temp Wire, Type TGGT, 14/1, 600V, 250 Deg Celsius

Overview

High Temp Wire, Type TGGT, 14/1, 600V, 250 Deg Celsius
Also known as: C41401., OMNC41401.

Specifications

Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Volts AC: 600
Gauge: 14 AWG
Conductors: 1