Junction Box, NEMA 4, Hinged Cover, 24 x 24 x 8", Carbon Steel

Item #: 0013541

Cat #: WM242408NC

UPC: 639889831094

$ 357.09 EA
Company wide:
0 in stock
Documents & Guides
Junction Box, NEMA 4, Hinged Cover With Quarter Turn Latches, 24 x 24 x 8 Inch, Carbon Steel

Overview

Junction Box, NEMA 4, Hinged Cover With Quarter Turn Latches, 24 x 24 x 8 Inch, Carbon Steel

Rittal WM enclosures set the standard for maximum use of space and ease of installation. WM compact enclosures can be used for virtually any application. NEMA protection ratings are ensured through a secure locking system, foamed-in-place gasket and knifeedge perimeter. Features include a body constructed of cold rolled steel, steel doors and zinc-plated mounting panels. WM enclosures are readily available in all of the most popular sizes, protection categories and configurations – including universal disconnect cutout

Also known as: 639889831094, WM242408NC, RITWM242408NC

Specifications

Width: 24 in
Depth: 8 in
Mounting: Surface
Height: 24 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Width: 24 in
Mounting: Surface
Material: Stainless Steel
Depth: 8 in
Height: 24 in
IP/NEMA Rating: NEMA 4X