Baying systems TS 8

Item #: 0013521

Cat #: 8226500

UPC: 639889379879

$ 4239.51 EA
Company wide:
4 in stock
Documents & Guides
H: 2200mm (86.61") W: 1200mm (47.24") D: 600mm (23.62")

Overview

H: 2200mm (86.61") W: 1200mm (47.24") D: 600mm (23.62")

Due to its symmetrical profile in terms of width and depth, the TS 8 baying system, made from sheet steel, saves considerable space and facilitates easy internal installation. It also allows a baying arrangement on all sides. In addition, the integrated, automatic potential equalization of all enclosure panels and the triple machining of the surface ensures maximum safety.

Also known as: 639889379879, 8226500, RIT8226500

Specifications

Material: Carbon Steel
Material: Carbon Steel