Cable Tie, Intermediate, 5.6" Long, Nylon, Natural Color, 100/Pack

Item #: 0013518

Cat #: PLT1.5I-C

UPC: 074983540181

$ 0.21 EA
Company wide:
14,700 in stock
Cable Tie, Nylon, Intermediate Cross Section, Natural Color, 6.1 Inch Long, .142 Inch Wide, 1.38" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 100

Overview

Cable Tie, Nylon, Intermediate Cross Section, Natural Color, 6.1 Inch Long, .142 Inch Wide, 1.38" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 100

Cable Tie, 5.6 Inches (142 mm) Length, Intermediate, 40 Pounds Minimum Loop Tensile Strength, Nylon 6.6, Natural. Material Flammability Rating of V-2. For indoor use. One-piece construction for consistent performance and reliability. Low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.

Also known as: 074983540181, PLT1.5I-C, PDTPLT15IC

Specifications

Width: 0.142 in
Color: Natural
Diameter: 1.380 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.600 in
Size: Intermediate
Product Thickness: 0.045 in
Family / Style: Pan-Ty®
Width: 0.142 in
Diameter: 1.380 in
Material: Nylon
Size: Intermediate
Family / Style: Pan-Ty®
Color: Natural
Weight Capacity: 40 lbs
Length: 5.600 in
Product Thickness: 0.045 in