Premium Cable Tie, 7.4"

Item #: 0013485

Cat #: PLM2S-C

UPC: 074983553198

$ 0.76 EA
Company wide:
2,300 in stock
Marker Tie Wrap, Standard Cross Section, 7.4 Inch Length, .44 x .87 Inch Marker Write-on Area, Nylon 6.6, Natural, 100/PKLL

Overview

Marker Tie Wrap, Standard Cross Section, 7.4 Inch Length, .44 x .87 Inch Marker Write-on Area, Nylon 6.6, Natural, 100/PKLL

Pan-Ty ® Marker and Flag Ties are made of weather resistant material for greater resistance to damage caused by ultraviolet light and can be used indoors or outdoors. They are used to fasten and identify bundles at the same time and the curved tip is easy to pick up from flat surfaces, allowing for faster initial threading.

Also known as: 074983553198, PLM2S-C, PDTPLM2SC

Specifications

Width: 0.185 in
Color: Natural
Material: Nylon
Length: 7.400 in
Width: 0.185 in
Material: Nylon
Color: Natural
Length: 7.400 in