M22 Complete Palm Switch

Item #: 0013484

Cat #: FAK-R-KC11-I

UPC: 786685284057

$ 161.53 EA
Company wide:
0 in stock
M22 Complete Palm Switch, 22.5 mm, Mushroom Head Button, Momentary, Non-illuminated, Button: Red, 1NO-1NC, IP67, IP69K, NEMA 4X, 13, 1,000,000 Operations, Base: Black, Enclosure: Gray

Overview

M22 Complete Palm Switch, 22.5 mm, Mushroom Head Button, Momentary, Non-illuminated, Button: Red, 1NO-1NC, IP67, IP69K, NEMA 4X, 13, 1,000,000 Operations, Base: Black, Enclosure: Gray
Also known as: 786685284057, FAK-R-KC11-I, CUTFAKRKC11I

Specifications

Poles: 2
Color: Red
Amps: 10
Mounting: Surface
IP/NEMA Rating: NEMA 1
Type: Palm Button, Mushroom, Control Station
Poles: 2
Amps: 10
IP/NEMA Rating: NEMA 1
Color: Red
Mounting: Surface
Type: Palm Button, Mushroom, Control Station