Conduit Hub, Bronze, 1 Inch

Item #: 0013483

Cat #: CH-1

UPC: 783669010367

Call for price
Company wide:
0 in stock
Documents & Guides
Permaground Bronze 1 Inch Conduit Hub, Conductor Range 3/0-10 Sol

Overview

Permaground Bronze 1 Inch Conduit Hub, Conductor Range 3/0-10 Sol

The nVent ERICO Pipe to Rigid Conduit Ground Clamp is constructed from durable bronze material and engineered to provide a secure and reliable electrical grounding connection between a metallic water pipe and rigid conduit systems.

Also known as: 783669010367, CH-1, CADCH1

Features & Benefits

  • For copper conductor only
  • ETP copper strap protects conduit system from vibrations.

Specifications

Diameter: 1 in
Material: Bronze
Standards: California Proposition 65
Allowable Gauge Range: 10 - 3/0
Diameter: 1 in
Standards: California Proposition 65
Material: Bronze
Allowable Gauge Range: 10 - 3/0