70W HPS Vandalproof Fixture

Item #: 0013482
Cat #: VN8-70HPK
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Vandalproof Fixture, 70W HPS, 120V, Includes: Lamp.

Overview

Vandalproof Fixture, 70W HPS, 120V, Includes: Lamp.
Also known as: VN8-70HPK, ATAVN870HPK

Specifications

Wattage: 70
Volts AC: 120
Color: Bronze
Wattage: 70
Color: Bronze
Volts AC: 120

Customer Reviews

No reviews for this product
(0)