180 Degree Sensor

Item #: 0013481
Cat #: MS180W M12
UPC:
Call for price
Company wide:
0 in stock
Motion Sensor, 180°, 300W, Color: White.

Overview

Motion Sensor, 180°, 300W, Color: White.
Also known as: MS180W M12, LITMS180W

Specifications

Volts AC: 120
Wattage: 300
Color: White
Mounting: Wall
Volts AC: 120
Color: White
Wattage: 300
Mounting: Wall

Customer Reviews

No reviews for this product
(0)