3/0 AWG THHN/THWN-2 Stranded Copper, Gray, 5000'

Item #: 0013479

Cat #: 3ATHHNCSTRGRAX5000

UPC: 048243134267

$ 7.63 FT
Company wide:
17,239 in stock
Documents & Guides
3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Gray, 5000 ft Reel.

Overview

3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Gray, 5000 ft Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243134267, 3ATHHNCSTRGRAX5000

Specifications

Gauge: 3/0 AWG
Jacket: PVC
Material: Copper
Color: Gray
Length: Cut to Length, 5000 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 3/0 AWG
Material: Copper
Length: Cut to Length, 5000 ft
Conductors: 1
Jacket: PVC
Color: Gray
Volts AC: 600
Stranding: Stranded